Shop All Needle Roller Bearings
Koyo
Inner Ring, 1 1/8 in Bore, Alloy Steel
Mfr # IR-1816
Zoro # G801800219
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.125 in
- Bore Dia. (mm) 28.57 mm
- Outside Dia. (In.) 1.375 in
- Outside Dia. (mm) 34.92 mm
- Width (In.) 1.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # IR-1816
- Zoro # G801800219
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125 in |
Bore Dia. (mm) | 28.57 mm |
Outside Dia. (In.) | 1.375 in |
Outside Dia. (mm) | 34.92 mm |
Width (In.) | 1.01 in |
Width (mm) | 25.78 mm |
Bore Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 1.375 in |
Overall Width | 1.015 in |
Bore Diameter | 1 1/8 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Details
Item | Inner Ring |
Ring Material Grade | Su2 |
System of Measurement | Inch |
Lubrication Openings | None |
Ring Material | Alloy Steel |
Compatible Bearing Manufacturer Part Number | 2216, 22161 |
Description
Inner Ring, Bore Diameter 1 1/8 in, Compatible Bearing Grainger Part Number 35TX69, 779K50, 779KA0, Compatible Bearing Manufacturer Part Number 2216, 22161, Outside Diameter 1.375 in, Overall Width 1.015 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0/-0.0005 in, Lubrication Openings None, Outside Diameter Tolerance +0/-0.0005 in, Ring Material Grade Su2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20DS12)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (6K729)
- INGERSOLL-RAND Replacement Separator Module, For 2KMP6 (AM-7)
- DDS Shaft Seal, 25 x 48 x 8 mm., TC, Nitrile Rubber (25488TC)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (BH-1412)
- KOYO Needle Roller Brg, 810, 1/2in Bore, Open (B-810)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (J-1616)
- KOYO Needle Roller Brg, 168, 1in Bore, Open (B-168)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-162016)
- KOYO Needle Roller Brg, 2824, 1 3/4in Bore, Open (B-2824)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (BH68 OH)
- Koyo Needle Roller Bearings