Shop All Needle Roller Bearings
Koyo
Inner Ring, 1 1/4 in Bore, Alloy Steel
Mfr # IR-202416
Zoro # G401800206
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Bore Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.5 in
- Outside Dia. (mm) 38.1 mm
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # IR-202416
- Zoro # G401800206
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Bore Dia. (mm) | 31.75 mm |
Outside Dia. (In.) | 1.5 in |
Outside Dia. (mm) | 38.1 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Bore Diameter | 1 1/4 in |
Outside Diameter | 1.5 in |
Overall Width | 1 in |
Details
Item | Inner Ring |
Ring Material | Alloy Steel |
Ring Material Grade | Su2 |
Compatible Bearing Manufacturer Part Number | 243316 |
Lubrication Openings | None |
System of Measurement | Inch |
Standards | Meets ASTMF-2431 |
Description
Inner Ring, Bore Diameter 1 1/4 in, Compatible Bearing Grainger Part Number 779KE2, Compatible Bearing Manufacturer Part Number 243316, Outside Diameter 1.5 in, Overall Width 1 in, Ring Material Alloy Steel, System of Measurement Inch, Lubrication Openings None, Ring Material Grade Su2, Standards Meets ASTMF-2431
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- FOSTER Brass Plug, Straight Thru 1/2" FPT (50FPB)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 24 # of Teeth (40BS24H X 5/8)
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- KOYO Needle Roller Brg, 67, 3/8in Bore, Open (B-67)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- KOYO Needle Roll Brg, 202816, 1 1/4in Bore, Open (HJ-202816)
- KOYO Needle Brg, Machined, Bore 0.562 In (BH-912)
- KOYO Needle Roller Brg, 248, 1 1/2in Bore, Open (B-248)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR32N (MR32N)
- Koyo Roller Bearings