Shop All Needle Roller Bearings
Koyo
Inner Ring, 1 1/4 in Bore, Alloy Steel
Mfr # IR-2020
Zoro # G601800204
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Bore Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.5 in
- Outside Dia. (mm) 38.1 mm
- Width (In.) 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # IR-2020
- Zoro # G601800204
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Bore Dia. (mm) | 31.75 mm |
Outside Dia. (In.) | 1.5 in |
Outside Dia. (mm) | 38.1 mm |
Width (In.) | 1.26 in |
Width (mm) | 32.13 mm |
Overall Width | 1.265 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter | 1 1/4 in |
Bore Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 1.5 in |
Details
Item | Inner Ring |
Ring Material Grade | Su2 |
System of Measurement | Inch |
Ring Material | Alloy Steel |
Lubrication Openings | None |
Compatible Bearing Manufacturer Part Number | 2610, 26101, 2616, 26161 |
Description
Inner Ring, Bore Diameter 1 1/4 in, Compatible Bearing Grainger Part Number 35TX39, 779K55, Compatible Bearing Manufacturer Part Number 2610, 26101, 2616, 26161, Outside Diameter 1.5 in, Overall Width 1.265 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0/-0.0005 in, Lubrication Openings None, Outside Diameter Tolerance +0/-0.0005 in, Ring Material Grade Su2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2P-450-1)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P502540, Pressure Line, 10 micron, Outside-In (MF0061223)
- MEGADYNE HTB Timing G BELT T-BELTS (800-8M-18)
- KOYO Needle Roller Brg, 3228, 2in Bore, Open (B-3228)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (J-1412)
- KOYO Inner Ring, 1/2 in Bore, Alloy Steel (IR-812)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (B-1412)
- KOYO Needle Roll Brg, 122016, 3/4in Bore, 2 Seal (HJ-122016.2RS)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- Koyo Roller Bearings