Shop All Needle Roller Bearings
Koyo
Double Sealed Bearing 0.98 Id, 2.04Od, 13/16 Width, 150765
Mfr # B-59-OH
Zoro # G2515680
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.0472 in. (52 MM)
- Width (In.) .8110 in. (13/16 in.) (20.6 MM)
- Weight 0.44 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # B-59-OH
- Zoro # G2515680
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Outside Dia. (In.) | 2.0472 in. (52 MM) |
Width (In.) | .8110 in. (13/16 in.) (20.6 MM) |
Details
Weight | 0.44 lbs. |
Description
For heavy radial loads, combined radial and thrust loads, and two-directional loads. 2RS (2 rubber shields). ZZ (2 steel shields).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase Belt Drive Motor, 2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H844)
- DAYTON Sleeve Bearing, 3/8x9/16x1 L, PK3 (3FJJ5)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-39)
- FESTO Multiple Distributor QSYTF-G1/4-8 (QSYTF-G1/4-8)
- KOYO Needle Roller Brg, 1624, 1in Bore, Open (BH-1624)
- KOYO Needle Roller Brg, 107, 5/8in Bore, Open (B-107)
- KOYO Needle Roller Brg, 2816, 1 3/4in Bore, Open (B-2816)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-1616)
- KOYO Needle Roller Brg, 16121, 1in Bore, Open (M-16121)
- KOYO Needle Roller Brg, 2416, 1 1/2in Bore, Open (B-2416)
- Koyo Needle Roller Bearings