Shop All Radial Ball Bearings
Koyo
Deep Groove, Precision, 45mmBore, 85mmOD
Mfr # 6209 C2FYP5
Zoro # G2068197
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type High Precision - Planer
- Cage Material 52100 Steel
- Bore Dia. 45mm
- Outside Dia. 85mm
- Width 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # 6209 C2FYP5
- Zoro # G2068197
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 85mm |
Width | 19mm |
Details
Item | Radial Ball Bearing |
Bearing Type | High Precision - Planer |
Cage Material | 52100 Steel |
Temp. Range | -40 Degrees to 212 Degrees F |
Industry Number | 6209MP52 |
Lubrication | Light Oil Preservative |
Max. RPM | 11550 |
Description
Deep Groove, Precision, 45mmBore, 85mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1080-8M-30 (1080-8M-30)
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1.4375" (UCFLSS207-23SS)
- BERLISS 45mm x 100mm x 25mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6309-2RS BERLISS)
- KOYO Medium Ball Bearings 31-52mm (7305B)
- KOYO Medium Ball Bearings 31-52mm (6002RS)
- KOYO Ball Bearing, 75mm Bore, 95mm OD, 10mm W (6815)
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Sealed (6000 2RS C3)
- KOYO Ball Bearing, 70mm Bore, 2 Rubber Seals (6914 2RUGA2)
- KOYO Ball Brg 53-100Mm (6308ZZ)
- SKF SKF 6002 2RSH, Single Row Ball Bearings (6002 2RSH)
- Koyo Ball Bearings