Shop All Radial Ball Bearings
Koyo
Deep Groove, 22mm Bore, 44mm OD, 12mm W
Mfr # 60/22 2RS
Zoro # G2068285
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Rubber Seals
- Cage Material 52100 Steel
- Bore Dia. 22mm
- Outside Dia. 44mm
- Width 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # 60/22 2RS
- Zoro # G2068285
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 22mm |
Outside Dia. | 44mm |
Width | 12mm |
Details
Item | Deep Groove, 22mm Bore, 44mm OD, 12mm W |
Bearing Type | 2 Rubber Seals |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | 60/22 2RS |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 19000 |
Description
Deep Groove, 22mm Bore, 44mm OD, 12mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BCA Bearing Unit, #NPS103RRC (NPS103RRC)
- TITAN PRO Motor Dual Run Cap, 45/7.5 MFD, 370-440V (TRCFD4575)
- SIMPLEX Hand Pump, 2 Stage, 200/10K PSI, 70 cu. in. (P72)
- ARO Filter, Air Inlet 1", NPT, 353 scfm (F35461-411)
- KOYO Ball Brg 53-100Mm (6306 2RS)
- KOYO Ball Bearing, 55mm Bore, 140mm OD, 33mm W (6411C3)
- KOYO Ball Brg 53-100Mm (6208ZZ)
- KOYO Medium Ball Bearings 31-52mm (7305B)
- KOYO Medium Ball Bearings 31-52mm (6302 2Z C3)
- KOYO 6319 C3, Ball Brg Over 100Mm (6319 C3)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 JEM)
- Koyo Radial Ball Bearings