Shop All Cylindrical Roller Bearings
Koyo
Cylindrical Roller, 50mm Bore, 110mm OD
Mfr # NU310 C3FY
Zoro # G2064870
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 110mm
- Width 27mm
- Roller Material 52100 Steel
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # NU310 C3FY
- Zoro # G2064870
- UPC # 00605790151385
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 110mm |
Width | 27mm |
Outer Ring Inside Dia. (mm) | 50 |
Outer Ring Inside Dia. (In.) | 1.9684999999999999 |
Details
Roller Material | 52100 Steel |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Tolerance | Abec1 |
Description
Cylindrical Roller,50mm Bore, 110mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 2108 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B80)
- D&D 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- FESTO Positioning Component SMM-8 (SMM-8)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 96" (AA96)
- KOYO Cylindrical Roller Bearings (NU2212 C3)
- KOYO Cylindrical Roller Bearings (NJ2204)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207 E M1 C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU315)
- SKF Cylindrical Roller Bearings (NU213E)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- SKF Cylindrical Roller Bearings (NU315 C3)
- Koyo Cylindrical Roller Bearings