Shop All Radial Ball Bearings
Koyo
Ball Bearing, 75mm Bore, 95mm OD, 10mm W
Mfr # 6815
Zoro # G2067488
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow
- Bore Dia. 75mm
- Cage Material 52100 Steel
- Outside Dia. 95mm
- Width 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # 6815
- Zoro # G2067488
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 95mm |
Width | 10mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Narrow |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +390 Degrees F |
Industry Number | 61815 |
Lubrication | Light Oil |
Max. RPM | 6400 |
Description
Ball Bearing,75mm Bore, 95mm OD, 10mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 20mm, 6304ZZ (6304 ZZ/C3 PRX)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-300)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X06X06)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- KOYO Medium Ball Bearings 31-52mm (EE8C3)
- KOYO 6208 C3, Ball Brg 53100Mm (6208 C3)
- KOYO Ball Bearing 53-100MM (6309)
- KOYO Medium Ball Bearings 31-52mm (6205 2RS)
- KOYO 6303 C3, Medium Ball Bearings 3152Mm (6303 C3)
- KOYO Medium Ball Bearings 31-52mm (EE8C3 POLYKBGXE)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90MM; 12MM Id X 28MM Od X 8MM W; Shielded (13P2349)
- Koyo Ball Bearings