Shop All Radial Ball Bearings
Koyo
Ball Bearing, 70mm Bore, 2 Rubber Seals
Mfr # 6914 2RUGA2
Zoro # G2067199
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Cage Material 52100 Steel
- Bore Dia. 70mm
- Outside Dia. 100mm
- Width 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # 6914 2RUGA2
- Zoro # G2067199
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 100mm |
Width | 16mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Industry Number | 61914 2RS |
Max. RPM | 6500 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,70mm Bore,2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" OD Zinc Plated Steel Hose Clamps 10PK (70214)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- B B MANUFACTURING 425-5M-09, Timing Belt, Neoprene, Fiberglass (425-5M-09)
- KOYO Medium Ball Bearings 31-52mm (6005 2RS)
- KOYO Ball Bearing, 70mm Bore, 90mm OD, 10mm W (6814)
- KOYO Medium Ball Bearings 31-52mm (EE5SZZ C3)
- KOYO Medium Ball Bearings 31-52mm (6003 2RS CX)
- KOYO Medium Ball Bearings 31-52MM (6205 ZZ)
- KOYO Medium Ball Bearings 31-52mm (7304)
- SKF SKF-6209 2Z C3, Single Row Ball Brgs, 6209 2Z C3 (6209 2Z C3)
- Koyo Radial Ball Bearings