Shop All Radial Ball Bearings
Koyo
Ball Bearing, 45mm Bore, 85mm OD, 19mm W
Mfr # 6209RHS2
Zoro # G2068188
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Max Type - Loading Slot
- Bore Dia. 45mm
- Cage Material 52100 Steel
- Outside Dia. 85mm
- Width 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # 6209RHS2
- Zoro # G2068188
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 85mm |
Width | 19mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Max Type - Loading Slot |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil |
Industry Number | 209 |
Max. RPM | 6200 |
Description
Ball Bearing, 45mm Bore, 85mm OD, 19mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN352)
- MILWAUKEE TOOL Hawg Wash Lubricant (16 oz. Bottle) (49-32-0081)
- EAGLE BELTING Round Belt, Solid, 1/2 In, Polyurethane (1032016)
- ABAC 5 HP 230 Volt Single Phase Two Stage 60 Gallon Vertical Air Compressor (AB5-2160V4)
- KOYO Ball Bearing 53-100MM (6211 2RS)
- KOYO 6300 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm, Sealed (6304 2RSC3)
- KOYO Medium Ball Bearings 31-52mm (6204 2RS)
- KOYO Ball Brg 53-100Mm (6206 2RS C3)
- KOYO Medium Ball Bearings 31-52mm (6303)
- KOYO Ball Bearing 53-100MM (6309)
- FAG BEARINGS FAG-6203 2RSRC3, Deep Groove BBear, Single Row 90Mm, 6203 2RSRC3 (6203 2RSRC3)
- Koyo Radial Ball Bearings