Shop All Radial Ball Bearings
Koyo
Ball Bearing, 25mm Bore, 62mm OD, 17mm W
Mfr # 6305RHS2
Zoro # G2068005
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Max Type - Loading Slot
- Bore Dia. 25mm
- Cage Material 52100 Steel
- Outside Dia. 62mm
- Width 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # 6305RHS2
- Zoro # G2068005
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 62mm |
Width | 17mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Max Type - Loading Slot |
Cage Material | 52100 Steel |
Lubrication | Light Oil |
Temp. Range | -20 Degrees F to +390 Degrees F |
Max. RPM | 9800 |
Industry Number | 305 |
Description
Ball Bearing,25mm Bore, 62mm OD, 17mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (400815TCU3)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41426)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- KOYO NRB Solid Race Inner Ring (IR2316)
- KOYO Ball Brg 53-100Mm (6206)
- KOYO Ball Brg 53-100Mm (6006ZZC3 GXM)
- KOYO Ball Brg Over 100Mm (6313ZZC3)
- KOYO Ball Brg 53-100Mm (6207Z)
- KOYO 6300 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm, Open (6304)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGJ5)
- Koyo Radial Ball Bearings