Koyo

Ang Contact, 20mm Bore, 47mm OD, 14mm W


product price: $42.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Brand & Part Number for Bearing Industry Number KOYO 7204B-5G C3FY
  • Cage Material & Brand KOYO
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Ang Contact, 20mm Bore, 47mm OD, 14mm W
Brand & Part Number for Bearing Industry Number KOYO 7204B-5G C3FY
Cage Material & Brand KOYO

Description

Ang Contact, 20mm Bore, 47mm OD, 14mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.