Shop All Radial Ball Bearings
Koyo
6319 C3, Ball Brg Over 100Mm
Mfr # 6319 C3
Zoro # G708202666
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal/Shield Type None/Open
- Outside Dia. 200 mm
- Width 45 mm
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Koyo
- MFR # 6319 C3
- Zoro # G708202666
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 200 mm |
Width | 45 mm |
Details
Cage Material | Steel |
Seal/Shield Type | None/Open |
Lubrication | Light Oil Preservative |
Temp. Range | -20 to 390°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-500-ED)
- NTN NTN 07210X, Tapered Roller Bearing Cup Single Cup 2 In Od X 05 In W Case Carburized Steel (07210X)
- ENERPAC 12 Ton Ram Hollow Plunger 163 In (RCH-1211)
- GATES Multi-Speed Belts, 2230V326 (2230V326)
- KOYO 6303 C3, Medium Ball Bearings 3152Mm (6303 C3)
- KOYO Ball Brg 53-100Mm (62/32)
- KOYO Medium Ball Bearings 31-52mm (6205 2RS)
- KOYO Ball Brg 53-100Mm (6206 2RS C3)
- KOYO 6230 C3, Medium Ball Bearings 3152Mm (6230 C3)
- KOYO Ball Brg 53-100Mm (6306 2RS)
- SKF SKF-6302 2RS, Single Row Ball Brgs, 6302 2RS (6302 2RS)
- Koyo Ball Bearings