Shop All Radial Ball Bearings
Koyo
6303 C3, Medium Ball Bearings 3152Mm
Mfr # 6303 C3
Zoro # G208202470
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal/Shield Type None/Open
- Outside Dia. 47 mm
- Width 14 mm
- Temp. Range -20 to 390°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Koyo
- MFR # 6303 C3
- Zoro # G208202470
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 47 mm |
Width | 14 mm |
Details
Cage Material | Steel |
Seal/Shield Type | None/Open |
Temp. Range | -20 to 390°F |
Lubrication | Light Oil Preservative |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-230/3)
- DODGE Tigear-2 Reducers And Accessories, 23Q40L56 TIGEAR-2 REDUCER (23Q40L56 TIGEAR-2 REDUCER)
- BESTORQ Husqvarna EZ4824BF (965880401) (Hydro Drive 2009) Zero Turn Mower Replacement Belt, A41LG (A41LG)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R020PHCB6, Return Line, 20 micron (ZX-0110R020PHCB6)
- KOYO Ball Brg 53-100Mm (6012 C3)
- KOYO Ball Brg 53-100Mm (6006ZZC3 GXM)
- KOYO Ball Brg 53-100Mm (6306 2RS)
- KOYO Ball Brg Over 100Mm (6018N)
- KOYO Medium Ball Bearings 31-52mm (EE8C3 POLYKBGXE)
- KOYO Ball Brg Over 100Mm (6017)
- FAG BEARINGS FAG-6003-2Z-N, Deep Groove BBear, Single Row 90Mm, 60032ZN (6003-2Z-N)
- Koyo Ball Bearings