Shop All Radial Ball Bearings
Koyo
6203 C3, Medium Ball Bearings 3152Mm
Mfr # 6203 C3
Zoro # G408202508
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal/Shield Type None/Open
- Cage Material Steel
- Outside Dia. 40 mm
- Width 12 mm
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Koyo
- MFR # 6203 C3
- Zoro # G408202508
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 40 mm |
Width | 12 mm |
Details
Seal/Shield Type | None/Open |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Temp. Range | -20 to 390°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (4M226)
- PARKER Hydraulic Motor, 22.2 Cu. In./Rev. (TF0360AS030AAAA)
- GATES XPA1060 Metric V-Belt, 1060mm Outside Length, 13mm Top Width, 1 Ribs (XPA1060)
- TRITAN Thrust Washer, dia. 1.750in, 0.13in. Thick (TRD2840)
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Shielded (6001ZZ)
- KOYO Medium Ball Bearings 31-52MM, #6906 (6906)
- KOYO Ball Brg 53-100Mm (6207 2RSC3)
- KOYO 6230 C3, Medium Ball Bearings 3152Mm (6230 C3)
- KOYO Medium Ball Bearings 31-52mm (5203Z)
- KOYO Medium Ball Bearings 31-52mm (EE5SZZ C3)
- NSK NSK-6305ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6305ZZ (6305ZZ)
- Koyo Radial Ball Bearings