Shop All Radial Ball Bearings
Koyo
6006 C3, Ball Brg 53100Mm
Mfr # 6006 C3
Zoro # G308202691
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal/Shield Type None/Open
- Outside Dia. 55 mm
- Width 13 mm
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Koyo
- MFR # 6006 C3
- Zoro # G308202691
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 55 mm |
Width | 13 mm |
Details
Cage Material | Steel |
Seal/Shield Type | None/Open |
Lubrication | Light Oil Preservative |
Temp. Range | -20 to 390°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 73" (B73)
- PARKER Repair Kit, 4wb60/2/4/8 (RK0600K000G)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1959)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2 x 103 (AA103)
- KOYO Medium Ball Bearings 31-52mm (6202 2RSC3)
- KOYO Medium Ball Bearings 31-52mm (5203Z)
- KOYO Medium Ball Bearings 31-52MM, #6906 (6906)
- KOYO 6230 C3, Medium Ball Bearings 3152Mm (6230 C3)
- KOYO Ball Brg 53-100Mm (6006ZZC3 GXM)
- KOYO Medium Ball Bearings 31-52mm (EE5SZZC3)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6005 2Z)
- Koyo Ball Bearings