Shop All Radial Ball Bearings
Koyo
6002 C3, Medium Ball Bearings 3152Mm
Mfr # 6002 C3
Zoro # G608202506
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal/Shield Type None/Open
- Outside Dia. 32 mm
- Width 9 mm
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Koyo
- MFR # 6002 C3
- Zoro # G608202506
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 32 mm |
Width | 9 mm |
Details
Cage Material | Steel |
Seal/Shield Type | None/Open |
Lubrication | Light Oil Preservative |
Temp. Range | -20 to 390°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 670-5M-30 - 26.38 in Outside Length - 0.59 in Top Width (670-5M-30)
- BOSTON GEAR SpurGear, 24DP, 20PA, 120Teeth, Brass (Y24120)
- DEWALT Bar/Chain Oil, Vegetable, Bottle, 32oz, Gold (DXCC1201)
- HERCULES Lubricant, Bucket, Tan, 2 lb. (40501)
- KOYO Medium Ball Bearings 31-52MM (6904 ZZ)
- KOYO Medium Ball Bearings 31-52mm (6005 2RS)
- KOYO Ball Bearing Over 100MM (6212ZC3)
- KOYO Medium Ball Bearings 31-52mm (6002ZZ)
- KOYO 6314 C3, Ball Brg Over 100Mm (6314 C3)
- KOYO Ball Brg 53-100Mm (6306 2RS)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304ZZE)
- Koyo Ball Bearings