Shop All Tarps
Kotap
Super Duty Tarp, Silver, Plastic
Mfr # TRS4060
Zoro # G511335797
product price: $432.49
/ea
Free Shipping & Returns
$432.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Tarp Material Plastic
- Tarp Strength Super Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Silver |
Tarp Material | Plastic |
Tarp Strength | Super Duty |
Item | Tarp |
Description
Super duty industrial tarps with plastic corner sleeve and 14 x 14 weave, 10 mil construction. Rust resistant grommets and heat sealed seams with reinforced hems. Water, mildew and rot resistant. Manufactured to resist tears and acid damage, with artic flexibility. Applications include industrial, construction, roofing, woodpiles and other landscaping projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Boom Asm Lwr (753-08549)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1020)
- PANACEA PLANT BRACKET BLACK 10"" (85830)
- PARKPOWER BY MARINCO ParkPower 104SPPRV Pigtail Adapter - 15A Male to 30A Female, 18" (104SPPRV)
- KOTAP 20 ft x 30 ft Tarp, Blue (TRA2030)
- KOTAP 8 ft x 10 ft Tarp, Blue (TRA0810)
- KOTAP Heavy Duty Tarp, Brown/Green (TBG1216)
- KOTAP 10 ft x 12 ft Super Duty Tarp, Silver, Plastic (TRS1012)
- KOTAP Super Duty Tarp, Silver, Plastic (TRS2020)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-10X12)
- Kotap Tarps