Shop All Tarps
Kotap
Super Duty Tarp, Silver, Plastic
Mfr # TRS1216
Zoro # G9270864
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Tarp Material Plastic
- Tarp Strength Super Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Silver |
Tarp Material | Plastic |
Tarp Strength | Super Duty |
Item | Tarp |
Description
Alliance Super Duty Tarp, Type: Poly tarpaulins super duty with plastic corner sleeve, Weave: 14x14, Gauge: 10 mil, Size: 12x16, Color: Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISIANA GRILLS MESQUITE BBQ PELLET 40LB (55408)
- EGO String Trimmer Line, 164-1/16 ft. (AL2450S)
- PURE GARDEN 10 Rectangular Patio Umbrella, Beige (50-LG1277)
- RAIN BIRD Drip Bubbler Conversion Kit (CNV182MBS)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- KOTAP 20 ft x 30 ft Tarp, Blue (TRA2030)
- KOTAP Heavy Duty Tarp, Brown/Green (TBG1216)
- KOTAP 6 ft x 8 ft Heavy Duty Tarp, Brown/Green (TBG0608)
- KOTAP 16 ft x 20 ft Tarp, Blue (TRA1620)
- KOTAP 8 ft x 10 ft Tarp, Blue (TRA0810)
- XPOSE SAFETY 10 ft x 16 ft 5 mil Tarp, Blue, Polyethylene (BT-1016-X)
- Kotap Tarps