Shop All Tarps
Kotap
Heavy Duty Tarp, Brown/Green
Mfr # TBG4060
Zoro # G711335658
product price: $152.79
/ea
Free Shipping & Returns
$152.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Green
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Brown/Green |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Alliance, Type: Poly tarpaulins heavy duty contractor's tarp with reversible environ colors, Weave: 10x8, Gauge: 4.5 mil, Size: 40x60, Color: Brown/green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Walk Behind Mower, Self-Propelled, 56V (LM2100SP)
- BAYER Temprid FX Insecticide (400ml) (85812777)
- WOODSTREAM Woodstream M040 Victor Metal Bait Pedal Mouse Trap - Pack Of 72 (287094)
- BAREGROUND Liquid De-Icer - 5 Gal. (BG-5P)
- KOTAP 12 ft x 16 ft Tarp, Blue (TRA1216)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- KOTAP 8 ft x 10 ft Tarp, Blue (TRA0810)
- KOTAP 16 ft x 20 ft Tarp, Blue (TRA1620)
- KOTAP Heavy Duty Tarp, Brown/Green (TBG1216)
- KOTAP 10 ft x 12 ft Super Duty Tarp, Silver, Plastic (TRS1012)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW2)
- Kotap Tarps