Shop All Tarps
Kotap
8 ft x 10 ft Super Duty Tarp, Silver
Mfr # TRS0810
Zoro # G711335702
product price: $17.69
/ea
Sold in multiples of 15 for $265.35
$265.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color Silver
- Tarp Strength Super Duty
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Silver |
Tarp Strength | Super Duty |
Item | Tarp |
Description
Alliance, Type: Poly tarpaulins super duty with plastic corner sleeve, Weave: 14x14, Gauge: 10 mil, Size: 8x10, Color: Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA COCO LINER 22"" HALF RND (88597)
- DB ELECTRICAL Wheel Rims 10x28 6-Loop for Ford 2030 2031 2110 2111 2120 2130 2131 2300 (3008-1012)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- BRIGGS & STRATTON Ignition Coil (398811)
- KOTAP 20 ft x 30 ft Tarp, Blue (TRA2030)
- KOTAP 12 ft x 16 ft Tarp, Blue (TRA1216)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- KOTAP 10 ft x 12 ft Super Duty Tarp, Silver, Plastic (TRS1012)
- KOTAP 8 ft x 10 ft Tarp, Blue (TRA0810)
- KOTAP Heavy Duty Tarp, Brown/Green (TBG1216)
- ZORO SELECT 6 x 9 ft 4 in Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9112)
- Kotap Tarps