Shop All Tarps
Kotap
8 ft x 10 ft Heavy Duty Tarp, Brown/Green
Mfr # TBG0810
Zoro # G611335963
product price: $6.49
/ea
Sold in multiples of 20 for $129.80
$129.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color Brown/Green
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Brown/Green |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Alliance, Type: Poly tarpaulins heavy duty contractor's tarp with reversible environ colors, Weave: 10x8, Gauge: 4.5 mil, Size: 8x10, Color: Brown/green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707486-121208)
- MILWAUKEE TOOL Blower and Batteries, 36 V, 0 to 600 cfm (2824-20, 48-11-1880, 48-11-1880)
- ANNIN FLAGMAKERS Grave Marker, WWII Vet, Cast Bronze (601715)
- NOVELTY Countryside Flower Box Planter (16305)
- KOTAP 16 ft x 20 ft Tarp, Blue (TRA1620)
- KOTAP Heavy Duty Tarp, Brown/Green (TBG1216)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- KOTAP Super Duty Tarp, Silver, Plastic (TRS2020)
- KOTAP 6 ft x 8 ft Heavy Duty Tarp, Brown/Green (TBG0608)
- KOTAP 12 ft x 16 ft Tarp, Blue (TRA1216)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-30X60)
- Kotap Tarps