Shop All Tarps
Kotap
5 ft x 7 ft Tarp, Blue
Mfr # TRA0507
Zoro # G9272690
product price: $3.75
/ea
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 5 ft
- Tarp Finished Width 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 5 ft x 7 ft |
Tarp Finished Length | 5 ft |
Tarp Finished Width | 7 ft |
Details
Color | Blue |
Item | Tarp |
Description
Alliance Economy Utility Tarp, Type: Poly tarpaulins homeowner's utility tarp, Weave: 8x8, Gauge: 4.5 mil, Size: 5x7, Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Serpentine Belt Tensioner Fits RE58852 RE68716 RE70535 4045T 4045D (RE518097)
- POLLAK Pollak 11-893P 7-Way RV OEM-Style Socket (11-893P)
- A & I PRODUCTS Hitch Pin 3/8" X 3" (5 pk) 6" x6" x1" (A-HL26)
- XYNYTH Mountain Organic Natural Icemelter, 44 Lb. Bag (200-20043)
- KOTAP 8 ft x 10 ft Tarp, Blue (TRA0810)
- KOTAP 16 ft x 20 ft Tarp, Blue (TRA1620)
- KOTAP 12 ft x 16 ft Tarp, Blue (TRA1216)
- KOTAP 6 ft x 8 ft Heavy Duty Tarp, Brown/Green (TBG0608)
- KOTAP Heavy Duty Tarp, Brown/Green (TBG1216)
- KOTAP 20 ft x 30 ft Tarp, Blue (TRA2030)
- XPOSE SAFETY 6 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-620-A)
- Kotap Tarps