Shop All Tarps
Kotap
18 ft x 24 ft Heavy Duty Tarp, Brown/Green
Mfr # TBG1824
Zoro # G011335648
product price: $33.95
/ea
Sold in multiples of 4 for $135.80
$135.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 18 ft x 24 ft
- Color Brown/Green
- Tarp Strength Heavy Duty
- Tarp Finished Length 18 ft
- Tarp Finished Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 18 ft x 24 ft |
Tarp Finished Length | 18 ft |
Tarp Finished Width | 24 ft |
Details
Color | Brown/Green |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Alliance, Type: Poly tarpaulins heavy duty contractor's tarp with reversible environ colors, Weave: 10x8, Gauge: 4.5 mil, Size: 18x24, Color: Brown/green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 914/03402 One (1) New Spider Kit Fits JCB 406 407 408 409 506 515 520 524 525 (BAL10-0599)
- XPOSE SAFETY 10 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-1012-X)
- BEST FRIENDS GrazeMore Grazing Muzzle COB (4322-C)
- KOHLER Kit Breather Hose (32 326 06-S)
- KOTAP 8 ft x 10 ft Tarp, Blue (TRA0810)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- KOTAP 10 ft x 12 ft Super Duty Tarp, Silver, Plastic (TRS1012)
- KOTAP Heavy Duty Tarp, Brown/Green (TBG1216)
- KOTAP 16 ft x 20 ft Tarp, Blue (TRA1620)
- KOTAP 6 ft x 8 ft Heavy Duty Tarp, Brown/Green (TBG0608)
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-18X24)
- Kotap Tarps