Shop All Tarps
Kotap
16 ft x 20 ft Tarp, Blue
Mfr # TRA1620
Zoro # G9271214
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Description
Alliance Economy Utility Tarp, Type: Poly tarpaulins homeowner's utility tarp, Weave: 8x8, Gauge: 4.5 mil, Size: 16x20, Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Gilmour Mfg Full Flow Alum Y W/ Shutoff AY2FFM (2296317)
- TEKNOR APEX Teknor Apex 8604-50 NeverKink RV/Marine Water Hose - 5/8" x 50' (8604-50)
- MTD Short Block Ac5 Bl (753-06677)
- ZERO FRICTION Men's Synthetic Performance Golf Glove, White & White (GL00112)
- KOTAP 12 ft x 16 ft Tarp, Blue (TRA1216)
- KOTAP 20 ft x 30 ft Tarp, Blue (TRA2030)
- KOTAP 8 ft x 10 ft Tarp, Blue (TRA0810)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- KOTAP 10 ft x 12 ft Super Duty Tarp, Silver, Plastic (TRS1012)
- KOTAP Super Duty Tarp, Silver, Plastic (TRS2020)
- FOREMOST TARP 6 ft x 8 ft Tarp, Blue (80068)
- Kotap Tarps