Shop All Tarps
Kotap
16 ft x 20 ft Super Duty Tarp, Silver, Plastic
Mfr # TRS1620
Zoro # G9274477
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Color Silver
- Tarp Material Plastic
- Tarp Strength Super Duty
- Tarp Finished Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Silver |
Tarp Material | Plastic |
Tarp Strength | Super Duty |
Item | Tarp |
Description
Alliance Super Duty Tarp, Type: Poly tarpaulins super duty with plastic corner sleeve, Weave: 14x14, Gauge: 10 mil, Size: 16x20, Color: Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Spindle Assembly-Grasshopper (82-352)
- ZORO SELECT Compression Tee, 1/2 In, FNPT, Brass (4NDT3)
- BEKAERT BEKAERT 187244 Double Barbed Fence Staples, 1-3/4 in, 8 ga (658132)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM4)
- KOTAP 16 ft x 20 ft Tarp, Blue (TRA1620)
- KOTAP Super Duty Tarp, Silver, Plastic (TRS2020)
- KOTAP Heavy Duty Tarp, Brown/Green (TBG1216)
- KOTAP 20 ft x 30 ft Tarp, Blue (TRA2030)
- KOTAP 6 ft x 8 ft Heavy Duty Tarp, Brown/Green (TBG0608)
- KOTAP 12 ft x 16 ft Tarp, Blue (TRA1216)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, White, Vinyl, Tear Resistant, UV Resistant (MBT-12-01-0608)
- Kotap Tarps