Shop All Tarps
Kotap
10 ft x 20 ft Heavy Duty Tarp, Brown/Green
Mfr # TBG1020
Zoro # G011512919
product price: $16.15
/ea
Sold in multiples of 8 for $129.20
$129.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 20 ft
- Color Brown/Green
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | Brown/Green |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Heavy duty contractor tarp features 10 x 8 weave, 6 mil construction. Reversible environ colors of brown/green. UV reflective material for superior light protection and longer life. Rust resistant grommets and heat sealed seams with reinforced hems. Water, mildew and rot resistant. Manufactured to resist tears and acid damage, with artic flexibility. Applications include construction, roofing, woodpiles and other landscaping projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFIN'IT Treat Sweet Potato Slice 16Oz (08310)
- GARDEN WEASEL NUT GATHERER LG 47.5"" (95404)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2100)
- CLASSIC ACCESSORIES Class B+ RV Cover, 25 ft-27 ft L, Grey (80-395-173101-RT)
- KOTAP Heavy Duty Tarp, Brown/Green (TBG1216)
- KOTAP 6 ft x 8 ft Heavy Duty Tarp, Brown/Green (TBG0608)
- KOTAP 12 ft x 16 ft Tarp, Blue (TRA1216)
- KOTAP 16 ft x 20 ft Tarp, Blue (TRA1620)
- KOTAP 5 ft x 7 ft Tarp, Blue (TRA0507)
- KOTAP 10 ft x 12 ft Super Duty Tarp, Silver, Plastic (TRS1012)
- PROTARP 10 ft x 10 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X10)
- Kotap Tarps