Shop All Tarps
Kotap
10 ft x 12 ft Tarp, Blue
Mfr # TRA1012
Zoro # G9269385
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Item | Tarp |
Description
Alliance Economy Utility Tarp, Type: Poly tarpaulins homeowner's utility tarp, Weave: 8x8, Gauge: 4.5 mil, Size: 10x12, Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Water Hose Repair Clincher Male Coupler (4400329)
- ZIPPO Slim Brushed Chrome Pocket Lighter (1605)
- XPOSE SAFETY 60 ft x 60 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-6060-X)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Joint Nut (HEJOINT-RED)
- KOTAP 6 ft x 8 ft Heavy Duty Tarp, Brown/Green (TBG0608)
- KOTAP 10 ft x 12 ft Super Duty Tarp, Silver, Plastic (TRS1012)
- KOTAP 16 ft x 20 ft Tarp, Blue (TRA1620)
- KOTAP 8 ft x 10 ft Tarp, Blue (TRA0810)
- KOTAP 20 ft x 30 ft Tarp, Blue (TRA2030)
- KOTAP Super Duty Tarp, Silver, Plastic (TRS2020)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X20)
- Kotap Tarps