Shop All Earbuds & Headphones
Koss
Over-Ear Headphones
Mfr # 182197
Zoro # G0226022
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4 ft
- Features Single Cord Exit, Ambient Noise, Durable, Adjustable Headband
- Product Type Headphone
- Impedance 32 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koss
- MFR # 182197
- Zoro # G0226022
- UPC # 21299151402
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 4 ft |
Details
Features | Single Cord Exit, Ambient Noise, Durable, Adjustable Headband |
Product Type | Headphone |
Impedance | 32 Ohm |
Description
Ideal for schools, libraries and training departments, the ED1TC Over-Ear Headphones from Koss are commercial and institutional headphones that incorporate plastic earcups that allow easy cleaning with maximum durability in a multiple-user environment. Formed from highly durable ABS plastic, the earcup creates a seal and vacuum to the ear that reduces ambient noise interference and leakage so the sound comes through loud and clear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for BB BP12-6 (ML12-6F300026)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 8 Pack (ML7-12MP831747936)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- MOUNT-IT Articulating TV Wall Mount 37-60" TVs (MI-3991L)
- KOSS On-Ear Headphones (Black) (190238)
- KOSS Headphone On-Ear Black (183799)
- KOSS Earbud On-Ear Black Ke5K (191651)
- KOSS Double Sided Headset With Mic (CS200i)
- KOSS Collapsible Stereo Headphone, UR20 (194697)
- KOSS Headphon Sprtclip On Ear (184838)
- AVID Durable Headphone W/Over (2AE5-4BL)
- Koss Earbuds & Headphones