Shop All Earbuds & Headphones
Koss
Koss 194366 Bluetooth Earbuds; Black
Mfr # 194366
Zoro # G004173424
product price: $42.05
/ea
$42.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koss
- MFR # 194366
- Zoro # G004173424
- UPC # 21299194362
- Country of Origin China
- Category Earbuds & Headphones
Description
The KOSS BT115i Bluetooth Earbuds offer an innovative angled port design to ensure the ideal fit. Featuring Bluetooth 4.2 and up to 6 hours of battery life, you’re afforded extended listening with wireless convenience. These earbuds feature an in-line microphone that offer splay/pause/talk, start/stop, volume up/down, answer/end controls.
Features- Up to 6 hour battery life
- Designed and engineered in the USA
- Angled element design creates ideal fit and seal
- Earbuds, USB charging cord, and 3 sets of silicone ear tips
- Color: Black
- Audio Input Type: Bluetooth
- Average Battery Life: 6 Hour
- Headphone Style: In-Ear
- Headphone Type: Earbud
- High Frequency Response: 20 Kilohertz
- Low Frequency Response: 18 Hertz
- Sensitivity (Clean): 110dB
- Bluetooth Yes/No: Yes
- Built-In Microphone Yes/No: Yes
- Wireless Yes/No: Yes
- Bluetooth Version: Bluetooth 4.2
- Product Height: 6.67 Inch
- Product Length: 1.1 Inch
- Product Width: 2.91 Inch
- Battery Information: Battery is contained inside product
- Number of Batteries packed with product: 1
- Battery Type: Lithium Ion
- Weight: 0.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, T5 Tab Terminal, AGM Type (40842)
- LAVA LAVA HD-2605 ULTRA UHF - VHF HDTV Antenna with Remote Control (HD-2605 ULTRA)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- KOSS Earbud On-Ear White (183715)
- KOSS On-Ear Headphones (Black) (190238)
- KOSS Over-Ear Headphones (182197)
- KOSS Headphon Sprtclip On Ear (184838)
- KOSS Collapsible Stereo Headphone, UR20 (194697)
- KOSS Headphone On-Ear Black (183799)
- ISOTUNES Pro Aware Bluetooth Earbuds, Ambient List (IT-39)
- Koss Earbuds & Headphones