Shop All Earbuds & Headphones
Koss
Headphone On-Ear Black
Mfr # 183799
Zoro # G000541234
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 4 ft
- Color Black
- Features Adjustable Headband, Deep Bass, Durable, Lightweight, Secure
- Impedance 32 Ohm
- Product Type Headphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koss
- MFR # 183799
- Zoro # G000541234
- UPC # 21299181003
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 4 ft |
Details
Color | Black |
Features | Adjustable Headband, Deep Bass, Durable, Lightweight, Secure |
Impedance | 32 Ohm |
Product Type | Headphone |
Description
Koss On-Ear Headphones 1 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1200C R1150GS, R 51913 (ML22-12GEL37)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- PEERLESS Mounting Wall Articulating TV Arm, for 39" to 75" Displays (SA761PU)
- VERBATIM Store n Go V3 USB 3.0 Drive, 64GB (49174)
- KOSS On-Ear Headphones (Black) (190238)
- KOSS Over-Ear Headphones (182197)
- KOSS Double Sided Headset With Mic (CS200i)
- KOSS Earbud On-Ear Black Ke5K (191651)
- KOSS Headphon Sprtclip On Ear (184838)
- KOSS Earbud On-Ear White (183715)
- MAXELL Bass13™ Wireless Headphones with Mic (199793)
- Koss Earbuds & Headphones