Shop All Double Acting Hydraulic Cylinders
Kosmek
COMPACT CYLINDER 65MM DOUBLE ACTING HYDRAULIC CYLINDER
Mfr # LLR0650-CA-020
Zoro # G511641324
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kosmek
- MFR # LLR0650-CA-020
- Zoro # G511641324
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- DAYTON Motor, PSC, 1/2 HP, 1100,115/230V, 48Y, OAO (4HZ61BG)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 ASAE Stroke - 0.75 Rod (287071)
- PENINSULAR CYLINDERS 1-1/2In 250Psi 15In Double Acting Pneumatic Cylinder (MH5150A)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (288-319)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287263)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod. (297079)
- Kosmek Hydraulic Cylinders