Shop All Shipping Cartons
Korrvu
Korrvu® Retention Packaging, 12"x 10"x 5", Kraft, 1/Bundle
Mfr # KOR108
Zoro # G6627148
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Korrvu
- MFR # KOR108
- Zoro # G6627148
- UPC # 841436070287
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Retention Packaging, 12 x 10 x 5", 1PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Retention Packaging,12 x 10 x 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured TN336BK High-Yield Toner, 4000 Page-Yield, Black (IVRTN336B)
- ZORO SELECT Corrugated Sheets, 16" x 16", Kraft, 50 /Bundle (56EC36)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Yellow, 250/Roll (DL633L)
- ROYAL TONER Toner For TN450, Jumbo, 5K Pages (TN450)
- KORRVU Korrvu® Retention Packaging, 11"x 8"x 2", Kraft, 1/Bundle (KOR107)
- KORRVU Korrvu® Retention Packaging, 7 1/2"x 5 1/2"x 2", Kraft, 1/Bundle (KOR106)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 18", Kraft, 10/Each (242418DPB)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 15", Kraft, 25/Bundle (131015)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 8", White, 25/Bundle (22XL54)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 40", Kraft, 25/Bundle (11R273)
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- Korrvu Shipping Cartons