Shop All Toilet Repair Parts
Korky
Toilet Flapper, Red, Cadet III(R)
Mfr # 3040BP
Zoro # G1036025
original price:
$13.75
5% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Rubber
- Type Flapper
- Size Flush Valve: 3"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 3040BP
- Zoro # G1036025
- UPC # 049057103340
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Flush Valve: 3" |
Manufacturers Warranty Length | 5 Year |
Details
Fits Brand | American Standard |
Material | Rubber |
Type | Flapper |
Color | Red |
Material of Construction | Rubber |
Color/Finish | Red |
For Use With | American Standard Cadet III(R) Toilets |
Includes | (1) Large 3 inch Flapper, (1) Stainless Steel Chain |
Sub-Category | Flappers, Valves and Sensors |
Item | Flapper |
Accessory Type | Flapper |
Description
Flapper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 Street Elbow, 3/4 x 1/2", NPT x Socket (410101)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Black, 100 Ft (2VDP1)
- JOMAR VALVE Brass Gate Valve, NPT, 1/2" (T-301)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC680-D6)
- KORKY FLAPPER BLK 12PK (54CP)
- KORKY Tank to Bowl Gasket, Fits 2" Tank, Red (464BP)
- KORKY Fill Valve, Plastic, White/Black (528)
- KORKY QuietFILL Series 528 Fill Valve, Plastic Body, AntiSiphon Yes (528/BP)
- KORKY Kohler Rubber Flush Ball Toilet Flapper (58BP)
- KORKY Fits American Standard Champion 4 Seal (450BP)
- KOHLER Hinge Kit (1134260-0)
- Korky Toilet Repair Parts