Shop All Toilet Repair Parts
Korky
Toilet Flapper, Red
Mfr # 2001GR
Zoro # G2852945
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Rubber
- Type Premium Universal Flapper
- Size Flush Valve: 2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 2001GR
- Zoro # G2852945
- UPC # 049057105689
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Flush Valve: 2" |
Manufacturers Warranty Length | 5 Year |
Details
Fits Brand | Universal Fit |
Material | Rubber |
Type | Premium Universal Flapper |
Color | Red |
Material of Construction | Rubber |
Color/Finish | Red |
For Use With | Most Toilets |
Includes | (1) Premium Toilet Flapper, (1) Stainless Steel Chain |
Item | Flapper |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Flapper |
Description
Flapper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC 6" Flanged Cast Iron Swing Flex Check Valve (506C)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/4" (4307000954)
- T&S BRASS Manual Single Hole Mount, 1 Hole Single Hole, Single Temperature Faucet, Polished chrome (B-0710)
- ELKAY Stainless Steel 23" x 15" x 1-1/8" Bottom Grid (LKWOBG2416SS)
- KORKY Valve Seal, Rubber, Red (427BP)
- KORKY Red Chlorazone Rubber Tank Ball (425BP)
- KORKY Flapper, Fits Older Brass Flush Valves (2000BP)
- KORKY Classic Trip Lever, Universal, SS, Chrome (6050GR)
- KORKY Faucet Trip Lever, Universal, SS, Chrome (6051GR)
- KORKY Seat Disc, For Use With 6NWT4, PK10 (421BP)
- FLUIDMASTER Adj. Flapper, Red, 2", Plastic and Rubber (PRO56G)
- Korky Toilet Repair Parts