Shop All Toilet Repair Parts
Korky
Toilet Flapper, Black
Mfr # 54BP
Zoro # G1463472
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Rubber
- Type Universal Flapper
- Size Flush Valve: 2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Korky
- MFR # 54BP
- Zoro # G1463472
- UPC # 049057103401
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Flush Valve: 2" |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | Universal Fit |
Material | Rubber |
Type | Universal Flapper |
Color | Black |
Material of Construction | Rubber |
Color/Finish | Black |
For Use With | 2" Flush Valves |
Includes | (1) Toilet Flapper Valve , (1) Stainless Steel Chain |
Sub-Category | Flappers, Valves and Sensors |
Item | Flapper |
Accessory Type | Flapper |
Description
Flapper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss-Lock Type E Cam and Groove Adapter, 5 in, Male Adapter x Hose Shank, Aluminum (500-E-AL)
- WHITEHAUS Rvrsbl Sink W/ A Castlehaus Design Front Apron On One Side, Wht (WHFLATN2418-WHITE)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-1000ABCP)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-12-12-SS)
- KORKY Flsh Lvr Blk Mtt Unv (6034BP)
- KORKY Toilet Flapper, Specifications 314 in, Rubber, Red (3010BP)
- KORKY Flush Valve Seal Kit, 3 In, Fits Korky (435BP)
- KORKY Toilet Fill Valve F/Toto (528T)
- KORKY Fill Valve, For Use with Toto, Plastic, Blk (528GT)
- KORKY Strongarm Tank Lever Bn (6070BP)
- THRIFCO PLUMBING Tank to Bowl Gasket Compatible with Eljer & Briggs Toilet (9408018)
- Korky Toilet Repair Parts