Shop All Handles, Levers & Controls
Korky
Toilet Flapper, 2" Size, Rubber, Red
Mfr # 2017BP
Zoro # G4430087
original price:
$14.35
8% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flapper
- Fits Brand Universal Fit
- Material Rubber
- Size 2 in
- Includes Stainless Steel Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 2017BP
- Zoro # G4430087
- UPC # 049057105030
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Size | 2 in |
Details
Sub-Category | Flapper |
Fits Brand | Universal Fit |
Material | Rubber |
Includes | Stainless Steel Chain |
Item | Flapper |
Color/Finish | Red |
For Use With Mfr. Model Number | 22UR89, 4030PK, 723X, Pro 57 |
For Use With | Fill Valves, Flappers, Flush Valves, Toilet Tank Levers, Toilets |
Accessory Type | Flapper |
Description
Flapper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HG)
- ZURN Spout Assembly Sensor and Shake Base (P6950-XL-S-1)
- ZORO SELECT 1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-088)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- MOEN Handle Kit, 40081OWB (40081OWB)
- DELTA Other Cam Assembly - Knob Handle - Mini-Bulk (RP188MBS)
- KOHLER Handle Assembly (1015467-VF)
- KOHLER Handle, 4 Blade Hot (41063-H-CP)
- DQB 60 in. x 1-1/8 in. Threaded Handle w/ Metal Tip (11038)
- MOEN Wrist Blade Handle, Cold, 8200 Series (52011)
- MOEN Handle Kit For Metering Faucet (16000)
- Korky Kitchen Faucets & Accessories