Shop All Toilet Repair Parts
Korky
Tank to Bowl Gasket, Fits 3" Tank, Red
Mfr # 481BP
Zoro # G5366654
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, AquaSource, Crane, Eljer, Ferguson, Gerber, Jacuzzi, Mansfield, Pegasus, TOTO, Tuscany
- Material Rubber
- Type Toilet Tank to Bowl Gasket and Hardware Kit
- Size Inner Diameter: 3", Outer Diameter: 4-1/4"; Thickness: 1-1/8"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 481BP
- Zoro # G5366654
- UPC # 049057103913
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Inner Diameter: 3", Outer Diameter: 4-1/4"; Thickness: 1-1/8" |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, AquaSource, Crane, Eljer, Ferguson, Gerber, Jacuzzi, Mansfield, Pegasus, TOTO, Tuscany |
Material | Rubber |
Type | Toilet Tank to Bowl Gasket and Hardware Kit |
Color | Red |
Material of Construction | Rubber |
Color/Finish | Red |
Green Environmental Attribute | Does not Contain Formaldehyde |
For Use With | 3" and 4" Flush Valve Opening |
Includes | (1) Sponge Gasket, (1) Set of Hardware |
Item | Tank to Bowl Kit |
Sub-Category | Hardware and Gaskets |
Accessory Type | Tank to Bowl Kit |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, Electro Galvanized Gold (100137)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Threaded (YC10200TE)
- ANVIL 1" Socket Socket Socket Socket Black Forged Steel Cross Class 3000 (0362037806)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010201)
- KORKY Toilet Flapper, Black (54BP)
- KORKY Valve Toilet Antisiphon (528)
- KORKY Toilet Flapper, Specifications 3 in Valve Open, Rubber, Red (3030BP)
- KORKY Toilet Flapper, Rubber, Red, PK3 (2001TP)
- KORKY TOILET FILL VALVE 2X BLK (528XBP)
- KORKY FLUSH HANDLE UNIV WHT (6065BP)
- JONES STEPHENS Urinal Spud, 1 1/4"x3/4" (C27126)
- Korky Toilet Repair Parts