Shop All Toilet Repair Parts
Korky
Strongarm Tank Lever Bn
Mfr # 6070BP
Zoro # G3817419
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 6070BP
- Zoro # G3817419
- UPC # 49057104682
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Description
Designed to fit the majority of toilets the Korky StrongARM Handle & Lever easily adjusts to fit all tank positions including: front side angle right and down. Optimized for use with both 2” & 3” flappers and canister-style flush valves the engineer grade material in common stress areas performs as well as brass and aluminum levers. The StrongARM lever is adjustable to eliminate the need to bend for fitment and fits most popular brands including American Standard Kohler TOTO & others. The classic style handle in a brushed nickel finish is a great way to upgrade any toilet and compliment the bathroom’s decor. Easy to install the 6070 includes: (1) Brushed Nickel Handle (1) Tank Lever Arm (2) Locking Clips and (1) Stainless Steel Lanyard Hook.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Ring Hanger, 1/2 In, Malleable Iron (22FP57)
- ZORO SELECT 9/16" OD x 3 ft. Welded 304 Stainless Steel Tubing (9625)
- ASCO 100/240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320R174 100-240)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- KORKY Fill Valve W/ 3In Flapper Kit (830MP)
- KORKY FLUSH HANDLE UNIV CHRM (6055BP)
- KORKY StrongARM Series Handle and Lever, Universal Mounting, 8 in L Flush Arm, Plastic (6062BP)
- KORKY Replacement Cap, Korky QuietFill (R528)
- KORKY Fill Valve, Anti-Siphon (528Z)
- KORKY Toilet Flapper, Chlorazone Rubber, Red (2012BP)
- KOHLER Betello Trip Lever, Rh (21261-R-2MB)
- Korky Toilet Repair Parts