Shop All Plungers
Korky
Plunger and Holder, 1-3/16 in. L, Plastic
Mfr # 95-4A
Zoro # G4847319
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Rubber
- Cup Dia. 7 in
- Handle Length 15 in
- Handle Material Plastic
- For Use With Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cup Dia. | 7 in |
Handle Length | 15 in |
Diameter - Minimum | 6 in |
Diameter - Maximum | 6 in |
Details
Item | Plunger and Holder |
Plunger Material | Rubber |
Handle Material | Plastic |
For Use With | Toilets |
Includes | White Holder |
Product Type | Flange Plunger |
Description
Plunger and Holder, Product Type Flange Plunger, Plunger Material Rubber, Handle Length 15 in, Diameter - Maximum 6 in, For Use With Toilets, Diameter - Minimum 6 in, Handle Material Plastic, Includes White Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W212 (16W212)
- CLOROX Spa Water Clarifier, 16 oz, Liquid, Almond, Blue (59016CSP)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Black (2730-12)
- BRAWNY Brawny Professional Disposable Towel, 0 Sheets, Grey/Red, 2 PK (54323)
- KORKY Plunger, 9-1/4" Handle L, Plastic Handle (94-4A)
- KORKY Plunger, Rubber, 6 in Cup Dia, 16 1/4 Plastic Handle (99-4A)
- KORKY Flange Plunger, 6 in Dia, 17 1/2 Handle (92-8A)
- KORKY Plunger, 14" Handle L, Plastic Handle (97-4A)
- KORKY Toilet Plunger 18 in. L X 6 in. D (92-8A)
- LIBMAN Toilet Plunger and Caddy Set, Rubber Plunger, 5 in Cup Dia, 18 in L Steel Handle L (598)
- ZORO SELECT Forced Cup Plunger, Rubber, Cup Size 5In. (1LNX3)
- Korky Plungers