Shop All Plungers
This Product is Discontinued
Korky
Plunger, 6.25in., 21in., Rubber, Wood (Discontinued)
Mfr # 93-8
Zoro # G6213252
This Product is Discontinued
Key Features
- Plunger Material Rubber
- Cup Dia. 6 1/4 in
- Handle Length 21 in
- Handle Material Wood
- Diameter - Maximum 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cup Dia. | 6 1/4 in |
Handle Length | 21 in |
Diameter - Maximum | 6 1/4 in |
Details
Item | Plunger |
Plunger Material | Rubber |
Handle Material | Wood |
Description
Plunger, Plunger Material Rubber, Handle Length 21 in, Diameter - Maximum 6 1/4 in, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.