Shop All Toilet Repair Parts
Korky
Korky 4007424 2X Plastic & Rubber Toilet Fill Valve for Universal; Black
Mfr # 4007424
Zoro # G603979236
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 4007424
- Zoro # G603979236
- UPC # 49057105344
- Country of Origin China
- Category Toilet Repair Parts
Description
Designed to fix no fill slow refilling running and noisy toilets the Korky 2X Toilet Fill Valve is quieter than other fill valves and is ideal for toilets since 1994 (1.6 GPF or less). It is fully adjustable to prevent water waste in all toilets. This toilet fill valve is easy to install and adjust; no tools are required. Simply remove your old fill valve or ballcock insert your new Korky fill valve insert your new Korky fill valve adjust and you're done. The innovative twist-lock adjustment makes installation easy.
Specifications- Color: Black
- Material: Plastic & Rubber
- Width: 2.43 in.
- Length: 5.25 in.
- Hardware Included: Yes
- Height: 14 in.
- Country of Origin: United States
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT9)
- CHICAGO FAUCET Hose Conn. (250-006KJKABNF)
- KOHLER Universal Rite-Temp Pb Vlv Kit, Pex-Stop (8304-US-NA)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35229)
- KORKY Valve Seal, Rubber, Red (427BP)
- KORKY Classic Trip Lever, Universal, SS, Chrome (6050GR)
- KORKY Valve Toilet Antisiphon (528)
- KORKY Flush Valve Repair Kit (2003MP)
- KORKY Toilet Flapper, Rubber, Red, PK3 (2001TP)
- KORKY FLUSH HANDLE UNIV WHT (6065BP)
- LIDO Lido Closet Flange White (LB-26-505SET)
- Korky Toilet Repair Parts