Shop All Toilet Repair Parts
Korky
Korky 4001385 2 in. Plus Toilet Flapper Red Rubber for Universal
Mfr # 4001385
Zoro # G303979192
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 4001385
- Zoro # G303979192
- UPC # 49057104125
- Country of Origin Unknown
- Category Toilet Repair Parts
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Country of Origin: United States
- Product Type: Toilet Flapper, Toilet Flapper
- Color: Red
- Material: Rubber
- Fits: Universal 2 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Keeper for Slide Latch, 2-1/2 in. Cast Zamak, Chrome Plated, Inswing Single Pack (656-6536)
- PLUMB PAK Toilet Tank Bolt Set (PP835-18)
- KISSLER Toilet Spud, 1-1/2", Brass, Brass (57-0520)
- ELDON JAMES Straight Coupler, 1/8In, Barbed, Nylon, PK10 (C0-2BN)
- KORKY Fill Valve And Flapper Kit (818GR)
- KORKY Flsh Lvr Blk Mtt Unv (6034BP)
- KORKY Flush Valve Repair Kit (2003MP)
- KORKY Dual Flush Seal Kit Red (440BP)
- KORKY FLUSH HANDLE UNIV CHRM (6055BP)
- KORKY Flush Valve Kit w/Flapper (4030PK)
- KEENEY MFG KOHLR RIALTO RUBR FLAPER (K835-94)
- Korky Toilet Repair Parts