Shop All Toilet Repair Parts
Korky
Flush Vlv Kt, Plastic, Rubber, SS, Black/Red
Mfr # 5030BP
Zoro # G5084886
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, AquaSource, Crane, Eljer, Ferguson, Gerber, Jacuzzi, Mansfield, TOTO, Tuscany
- Material Flapper: Rubber
- Type Flush Valve and Tank to Bowl Gasket Kit
- Size Flush Valve: 7" to 11-1/2"
- Color Red, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Korky
- MFR # 5030BP
- Zoro # G5084886
- UPC # 049057103746
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Flush Valve: 7" to 11-1/2" |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, AquaSource, Crane, Eljer, Ferguson, Gerber, Jacuzzi, Mansfield, TOTO, Tuscany |
Material | Flapper: Rubber |
Type | Flush Valve and Tank to Bowl Gasket Kit |
Color | Red, Black |
Material of Construction | Flapper: Rubber |
Color/Finish | Red, Black |
For Use With | Most 2-Piece Toilets, 3" and 4" Flush Valve Openings |
Includes | (1) Large 3 inch- 4 inch Flush Valve, (1) Large Tank to Bowl Gasket, (1) Large 3 inch Premium Flapper, (1) Set of Hardware, (1) Instructions |
Item | Flush Valves |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Flush Valves |
Description
Flush Valves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Floor Flange Mallble Galv 3/4 (27-3/4G)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y71)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Chrome (T5776-WL)
- KORKY Flsh Lvr Chrm Manfld (6053BP)
- KORKY Korky Three Inch Adjustable Flapper (3060BP)
- KORKY Toilet Flapper, Black (54BP)
- KORKY EASY FIX REPAIR KIT 3"" (3003BP)
- KORKY Strongarm Lever Brshnkl (6071BP)
- KORKY Classic Trip Lever, Universal, SS, Chrome (6050GR)
- KORKY Toilet Flapper, Red (2001GR)
- DANCO Toilet Handl Side 8-1/2In Chrm (88367)
- Korky Toilet Repair Parts