Shop All Toilet Repair Parts
Korky
Flush Valve Seal Kit, 3 In, Fits Korky
Mfr # 435BP
Zoro # G4610067
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Kohler
- Material Rubber
- Type Valve Seal Kit
- Size Flush Valve: 3"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 435BP
- Zoro # G4610067
- UPC # 049057103968
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Flush Valve: 3" |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Kohler |
Material | Rubber |
Type | Valve Seal Kit |
Color | Red |
Material of Construction | Rubber |
Color/Finish | Red |
For Use With | 3" Flush Valve Opening |
Includes | (2) Seals: (1)Fits American Standard Champion 3, (1)Fits Kohler Class Five And Six |
Item | Flush Valve Seal Kit |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Flush Valve Seal Kit |
Description
Flush Valve Seal Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" W x 18" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS18)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000060)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- JONES STEPHENS Sewer Relief Valve And C/O PVC Relief (S62100)
- KORKY Red Chlorazone Rubber Tank Ball (425BP)
- KORKY Flush Valve Kit w/Flapper (4030PK)
- KORKY Fill Valve, Plastic, White/Black (528)
- KORKY Handle/Level Univ Chrm (6052BP)
- KORKY TOILET FILL VALVE 2X BLK (528XBP)
- KORKY Valve Seal, Rubber, Red (427BP)
- FLUIDMASTER Flanged Wax Seal (7516)
- Korky Toilet Repair Parts