Shop All Toilet Repair Parts
Korky
Flush Valve Kit w/Flapper
Mfr # 4030PK
Zoro # G4542255
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Rubber
- Type Flush Valve and Tank to Bowl Gasket Kit
- Size Fill Valve: 7" to 11-1/2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 4030PK
- Zoro # G4542255
- UPC # 049057103982
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Fill Valve: 7" to 11-1/2" |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | Universal Fit |
Material | Rubber |
Type | Flush Valve and Tank to Bowl Gasket Kit |
Color | Red |
Material of Construction | Rubber |
Color/Finish | Red/Black |
For Use With | Most Toilets |
Includes | (1) Toilet Flush Valve, (1) Tank to Bowl Gasket, (1) 100 Ultra Flapper, (1) Set of Hardware, (1) Instructions |
Item | Flush Valves |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Flush Valves |
Description
Flush Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 14 Series Shower Trim (T14238-CZ)
- ZURN AquaVantage Diaphragm Assembly (P6000-E15A)
- BANJO Polypropylene Line Strainers (LS350)
- BOBRICK Receptacle, Plastic Waste (357-48)
- KORKY TOILET FILL VALVE 2X BLK (528XBP)
- KORKY Toilet Flapper, Black (54BP)
- KORKY Strongarm Tank Lever Bn (6070BP)
- KORKY Flsh Lvr Chrm Unv (6054BP)
- KORKY Valve Toilet Antisiphon (528)
- KORKY Flush Valve Repair Kit (2003MP)
- JONES STEPHENS Urinal Spud, 1"x3/4" (C27134)
- Korky Toilet Repair Parts