Shop All Toilet Repair Parts
Korky
Flsh Lvr Bn Unv
Mfr # 6074BP
Zoro # G3817400
product price: $20.69
/ea
$20.69
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
- Brand Korky
- MFR # 6074BP
- Zoro # G3817400
- UPC # 49057105276
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Description
Designed to fit the majority of toilets the Korky StrongARM Handle and Lever easily adjust to fit all tank positions including front side angle right and down. Optimized for use with both 2” and 3” flappers and canister-style flush valves the engineer grade material in common stress areas performs as well as brass and aluminum levers. The StrongARM lever is adjustable to eliminate the need to bend for fitment and fits most popular brands including American Standard Kohler TOTO and others. The simple style handle in a brushed nickel finish is a great way to upgrade any toilet and compliment the bathroom’s decor.
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
- FLUIDMASTER Setfast Toilet Bolts (7110A-003-P5)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-0)
- BANJO 20 Mesh Screen (LS220)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831045604)
- KORKY QuietFILL Series 528 Fill Valve, Plastic Body, AntiSiphon Yes (528/BP)
- KORKY FLAPPER BLK 12PK (54CP)
- KORKY Flapper, For Use with Toto, Rubber, Red (2023BP)
- KORKY Strongarm Tank Lever Orb (6081BP)
- KORKY Fits American Standard Champion 4 Seal (450BP)
- KORKY Toilet Flapper, Specifications 314 in, Rubber, Red (3010BP)
- MUELLER INDUSTRIES Adjustable Closet Flange, 4 x 3 In, Spigot (02252)
- Korky Toilet Repair Parts