Shop All Toilet Repair Parts
This Product is Discontinued
Korky
Fits Kohler Shark Fin Flapper (Discontinued)
Mfr # 2012BP
Zoro # G1097801
This Product is Discontinued
Key Features
- Fits Brand Kohler
- Material Rubber
- Type Shark Fin Flapper
- Size Flush Valve: 2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 2012BP
- Zoro # G1097801
- UPC # 049057103685
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Flush Valve: 2" |
Manufacturers Warranty Length | 5 years |
Details
Fits Brand | Kohler |
Material | Rubber |
Type | Shark Fin Flapper |
Color | Red |
Material of Construction | Rubber |
Color/Finish | Red |
For Use With | Ankara (14230-TF), Fables and Flowers (3488), Gabrielle (3322), Kathryn (3324), Laureate (14286), Memoirs (3451, 3453), Portrait (3357), Prairie Flowers (14258-WF), San Raphael (3384, 3467, 3384), Revival (3386), Rialto (3386) and Santa Rosa (3323) |
Includes | (1) Kohler Toilet Flapper and (1) Stainless Steel Chain |
Sub-Category | Flappers, Valves and Sensors |
Item | Flapper |
Accessory Type | Flapper |
Description
Flapper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.