Shop All Toilet Repair Parts
This Product is Discontinued
Korky
Fits Kohler Flush Ball Flapper (Discontinued)
Mfr # 58BP
Zoro # G2477361
This Product is Discontinued
Key Features
- Fits Brand Kohler
- Material Rubber
- Type Flush Ball Flapper
- Size Flush Valve: 2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Korky
- MFR # 58BP
- Zoro # G2477361
- UPC # 049057103654
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Flush Valve: 2" |
Manufacturers Warranty Length | 5 years |
Details
Fits Brand | Kohler |
Material | Rubber |
Type | Flush Ball Flapper |
Color | Red |
Material of Construction | Rubber |
Color/Finish | Red |
For Use With | Palarre (3383), Rialto (3402), Rochelle (3385), San Miguel (3406) and San Raphael (3395, 3397), Bolton (3450, 3475, 4505, 4509), Cayuga (3440, 4509), Evensong (14143), Highline (3527, 3518, 4518, 4524), Jamboree (14159), Solstice (14076), Vintage (3410, 3411, 3412, 3413, 4515, 4516), Wellesley (3441, 4504), Wellington (3415, 4504), and Wellworth (3500, 3502, 3504, 3510, 3512, 3514, 4520, 4556, 4524) |
Includes | (1) Flush Ball Flapper, (1) Stainless Steel Chain |
Item | Flapper |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Flapper |
Description
Flapper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.