Shop All Toilet Repair Parts
This Product is Discontinued
Korky
Fits Kohler Float Flapper (Discontinued)
Mfr # 2010BP
Zoro # G3489053
This Product is Discontinued
Key Features
- Fits Brand Kohler
- Material Rubber
- Type Float Flapper
- Size Flush Valve: 2"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 2010BP
- Zoro # G3489053
- UPC # 049057103661
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Flush Valve: 2" |
Manufacturers Warranty Length | 5 years |
Details
Fits Brand | Kohler |
Material | Rubber |
Type | Float Flapper |
Color | Red |
Material of Construction | Rubber |
Color/Finish | Red |
For Use With | Fits Specific One-Piece Kohler Toilet Models |
Includes | (1) Toilet Flapper Valve and (1) Stainless Steel Chain |
Item | Flapper |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Flapper |
Description
Flapper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.